Motion
6801-03-03-NWO-SS

BRENNAN INDUSTRIES INC
6801-03-03-NWO-SS

6801-03-03-NWO-SS MJ-MB 90D N
MI ITEM #02480455
MFR #6801-03-03-NWO-SS
Price$103.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6801-03-03-NWO-SS

6801-03-03-NWO-SS MJ-MB 90D N
MI ITEM #02480455
MFR #6801-03-03-NWO-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$103.60/each

Specifications

Dimensions

  • End 1 Size
    3/16 in
  • End 2 Size
    3/16 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male Adjustable O-Ring Boss, Male JIC
  • End 1 Thread
    3/8-24 UNF
  • End 2 Style
    Male Adjustable O-Ring Boss, Male JIC
  • End 2 Thread
    3/8-24 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Stainless Steel
  • Series
    6801

Overview

Mfr description
6801-03-03-NWO-SS MJ-MB 90D N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text