Motion
FS2700-LN-06-06

BRENNAN INDUSTRIES INC
FS2700-LN-06-06

Bulkhead Straight Adapter - 3/8 in Male Flat Face O-Ring x 3/8 in Male Flat Face O-Ring
Mi Item #02480504
MFR #FS2700-LN-06-06
Price$16.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS2700-LN-06-06

Bulkhead Straight Adapter - 3/8 in Male Flat Face O-Ring x 3/8 in Male Flat Face O-Ring
Mi Item #02480504
MFR #FS2700-LN-06-06

Mfr description
FS2700-LN-06-06 MFS BLKHD W/
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.70/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 1 Size Type
    3/8 FFOR
  • End 2 Size
    3/8 in
  • End 2 Size Type
    3/8 FFOR
  • Weight
    0.26 lbs

Details

  • Adapter Type
    Straight Adapter - Bulkhead
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    Flat Face O-Ring to Flat Face O-Ring
  • Description Keyword
    3/8 in Male Flat Face O-Ring x 3/8 in Male Flat Face O-Ring
  • End 1 Style
    Male Flat Face O-Ring
  • End 1 Thread
    11/16–16
  • End 2 Style
    Male Flat Face O-Ring
  • End 2 Thread
    11/16–16
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    FS2700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)