Motion
5406-HP-04 R1.600

BRENNAN INDUSTRIES INC
5406-HP-04 R1.600

5406-HP-04 R1.600 MPHHP W/1.
MI ITEM #02480604
MFR #5406-HP-04 R1.600
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
5406-HP-04 R1.600

5406-HP-04 R1.600 MPHHP W/1.
MI ITEM #02480604
MFR #5406-HP-04 R1.600

Mfr description
5406-HP-04 R1.600 MPHHP W/1.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1/4 in

Details

  • Adapter Type
    Plug
  • End 1 Style
    Male Pipe
  • End 1 Thread
    1/4-18 NPTF
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    5406

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)