Overview
Mfr description
6400-L-12-08-O SPEC MJ-MB ST
Specifications
- Adapter TypeStraight
- End 1 StyleMale JIC, Male O-ring Boss
- End 1 Size1/2 in, 3/4 in
- ManufacturerName (description attribute)Brennan
- End 1 Thread1-1/16-12 UN, 3/4-16 UNF
- End 2 StyleMale JIC, Male O-ring Boss
- End 2 Size1/2 in, 3/4 in
- End 2 Thread1-1/16-12 UN, 3/4-16 UNF
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series6400
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data