Motion
7005-12-L22-30X1.5

BRENNAN INDUSTRIES INC
7005-12-L22-30X1.5

7005-12-L22-30X1.5 MJIC-MMET
MI ITEM #02480612
MFR #7005-12-L22-30X1.5
Price$46.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
7005-12-L22-30X1.5

7005-12-L22-30X1.5 MJIC-MMET
MI ITEM #02480612
MFR #7005-12-L22-30X1.5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$46.72/each

Specifications

Dimensions

  • End 1 Size
    3/4 in, 22 mm
  • End 2 Size
    3/4 in, 22 mm
  • Hex Body
    32.0
  • Overall Length
    44.0
  • Thread Depth
    15.5
  • Thread Size 2
    M30X1.5

Details

  • Adapter Type
    Straight
  • End 1 Style
    Light Metric (Dual Purpose), Male JIC
  • End 1 Thread
    1-1/16-12 UN, M30X2.0
  • End 2 Style
    Light Metric (Dual Purpose), Male JIC
  • End 2 Thread
    1-1/16-12 UN, M30X2.0
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    CR3
  • Series
    7005_KOBELCO

Overview

Mfr description
7005-12-L22-30X1.5 MJIC-MMET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text