Motion
7005-16-L22-30 1.5

BRENNAN INDUSTRIES INC
7005-16-L22-30 1.5

7005-16-L22-30 1.5 MJ-MBT STRT
MI ITEM #02480613
MFR #7005-16-L22-30 1.5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
7005-16-L22-30 1.5

7005-16-L22-30 1.5 MJ-MBT STRT
MI ITEM #02480613
MFR #7005-16-L22-30 1.5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1 in, 22 mm
  • End 2 Size
    1 in, 22 mm
  • Weight
    0.01 lbs

Details

  • Adapter Type
    Straight
  • End 1 Style
    Light Metric (Dual Purpose), Male JIC
  • End 1 Thread
    1-5/16-12 UN, M30X2.0
  • End 2 Style
    Light Metric (Dual Purpose), Male JIC
  • End 2 Thread
    1-5/16-12 UN, M30X2.0
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    7005-L

Overview

Mfr description
7005-16-L22-30 1.5 MJ-MBT STRT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought