Motion
6408-12-O-1/4 NPTF PORT

BRENNAN INDUSTRIES INC
6408-12-O-1/4 NPTF PORT

6408-12-O-1/4 NPTF PORT MB H
Mi Item #02480727
MFR #6408-12-O-1/4 NPTF PORT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6408-12-O-1/4 NPTF PORT

6408-12-O-1/4 NPTF PORT MB H
Mi Item #02480727
MFR #6408-12-O-1/4 NPTF PORT

Mfr description
6408-12-O-1/4 NPTF PORT MB H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    3/4 in

Details

  • Adapter Type
    Plug
  • End 1 Style
    Male O-ring Boss
  • End 1 Thread
    1-1/16-12 UN
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    6408
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)