Specifications
Dimensions
- End 1 Size1-1/2 in
- End 1 Size Type1-1/2 FFOR, 1-1/4 FFOR
- End 2 Size1-1/4 in
Details
- Adapter TypeStraight Adapter
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeFlat Face O-Ring to Flat Face O-Ring
- Description Keyword1-1/2 in Male Flat Face O-Ring x 1-1/4 in Male Flat Face O-Ring
- End 1 StyleMale Flat Face O-Ring
- End 1 Thread2–12
- End 2 StyleMale Flat Face O-Ring
- End 2 Thread1-11/16-12 UN, 2-12 UNF
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- SeriesFS2403
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)