Overview
Mfr description
0304-C-24-SS CAP NUT-JIC 1.7/8-12
Specifications
- Adapter TypeCap
- End 1 StyleJIC 37° Flare
- End 1 Size1-1/2 in
- End 1 Thread(SAE) 1-7/8–12
- MaterialStainless Steel
- Description Keyword1-1/2 in JIC 37° Flare
- End 2 StyleNon Applicable
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series0304
- Weight0.69 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data