Motion
0306-20-SS
MJ BH LockNut
MI ITEM #02480793
MFR #0306-20-SS
Price$81.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MJ BH LockNut
MI ITEM #02480793
MFR #0306-20-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$81.72/each

Specifications

Dimensions

  • End 1 Size
    1-1/4 in

Details

  • Adapter Type
    Nut
  • End 1 Style
    Male JIC Bulkhead Lock Nut
  • End 1 Thread
    1-5/8-12 UN
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Stainless Steel
  • Series
    0306

Overview

Mfr description
0306-20-SS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text