Motion
0319-05-B
Sleeve - 5/16 in JIC 37° Flare, Brass
Mi Item #02480798
MFR #0319-05-B
Price$2.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve - 5/16 in JIC 37° Flare, Brass
Mi Item #02480798
MFR #0319-05-B

Mfr description
0319-05-B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.86/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    0.3125 in
  • Dash Size
    5
  • End 1 Size
    5/16 in
  • Size
    0.3125 in
  • Weight
    0.01 lbs

Details

  • Adapter Type
    Sleeve
  • Additional Details
    For assembly with 37° flared tube nut, male 37° flare fitting, and flared tube, to create a reliable tube connection.
  • Application
    Hydraulics
  • Description Keyword
    5/16 in JIC 37° Flare
  • End 1 Style
    JIC 37° Flare
  • Fitting Shape
    Sleeve
  • Fitting Type
    JIC Tube Sleeve
  • For Use With
    37 °flared tube nut, male 37 °flare fitting, flared tube
  • Material
    Brass
  • Mating Angle
    37 °
  • Max Operating Temperature
    400 °F
  • Operating Temperature Range
    -325 to 400 °F
  • Product Types
    Tube Sleeve
  • Seated Angle
    37 °
  • Standards Met
    SAE J514
  • Thread Standard
    JIC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)