Motion
0403-08-08-SS
Straight Adapter - (SAE) 3/4–16 Thread, Stainless Steel
MI ITEM #02480805
MFR #0403-08-08-SS
Price$65.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - (SAE) 3/4–16 Thread, Stainless Steel
MI ITEM #02480805
MFR #0403-08-08-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$65.40/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 2 Size
    1/2 in
  • Weight
    0.01 lbs

Details

  • Adapter Type
    Plug & Nut
  • Description Keyword
    1/2 in JIC 37° Flare
  • End 1 Style
    JIC 37° Flare
  • End 1 Thread
    (SAE) 3/4–16
  • End 2 Style
    Male JIC, Tube Bore in Inch
  • End 2 Thread
    3/4-16 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    0403

Overview

Mfr description
0403-08-08-SS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text