Specifications
Dimensions
- End 1 Size5/8 in
- End 2 Size5/8 in
Details
- Adapter TypePlug & Nut
- Description Keyword5/8 in JIC 37° Flare
- End 1 StyleJIC 37° Flare
- End 1 Thread(SAE) 7/8–14
- End 2 StyleMale JIC, Tube Bore in Inch
- End 2 Thread7/8-14 UNF
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialStainless Steel
- Series0403
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)