Motion
0403-10-12
Bore-MJ Strt
MI ITEM #02480809
MFR #0403-10-12
Price$49.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bore-MJ Strt
MI ITEM #02480809
MFR #0403-10-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$49.66/each

Specifications

Dimensions

  • End 1 Size
    3/4 in, 5/8 in
  • End 2 Size
    3/4 in, 5/8 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male JIC, Tube Bore in Inch
  • End 2 Style
    Male JIC, Tube Bore in Inch
  • End 2 Thread
    1-1/16-12 UN
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Steel
  • Plating
    Unplated
  • Series
    0403

Overview

Mfr description
0403-10-12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text