Specifications
Dimensions
- End 1 Size3/4 in
- End 2 Size3/4 in
Details
- Adapter TypePlug & Nut
- Description Keyword3/4 in JIC 37° Flare
- End 1 StyleJIC 37° Flare
- End 1 Thread(SAE) 1-1/16–12
- End 2 StyleMale JIC, Tube Bore in Inch
- End 2 Thread1-1/16-12 UN
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialStainless Steel
- Series0403