Motion
0403-24-20
Plug & Nut - 1-1/2 in JIC 37° Flare, (SAE) 1-5/8–12 Thread
Mi Item #02480818
MFR #0403-24-20
Price$195.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plug & Nut - 1-1/2 in JIC 37° Flare, (SAE) 1-5/8–12 Thread
Mi Item #02480818
MFR #0403-24-20

Mfr description
0403-24-20
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$195.99/each

Specifications

Dimensions

  • End 1 Size
    1-1/2 in
  • End 2 Size
    1-1/2 in, 1-1/4 in
  • Weight
    0.36 lbs

Details

  • Adapter Type
    Plug & Nut
  • Description Keyword
    1-1/2 in JIC 37° Flare
  • End 1 Style
    JIC 37° Flare
  • End 1 Thread
    (SAE) 1-5/8–12
  • End 2 Style
    Male JIC, Tube Bore in Inch
  • End 2 Thread
    1-5/8-12 UN
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Unplated
  • Series
    0403
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)