Motion
0404-20-16
Bore-MP Strt
MI ITEM #02480822
MFR #0404-20-16
Price$74.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bore-MP Strt
MI ITEM #02480822
MFR #0404-20-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$74.84/each

Specifications

Dimensions

  • End 1 Size
    1 in, 1-1/4 in
  • End 2 Size
    1 in, 1-1/4 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male Pipe, Tube Bore in Inch
  • End 2 Style
    Male Pipe, Tube Bore in Inch
  • End 2 Thread
    1-11-1/2 NPTF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Steel
  • Plating
    Unplated
  • Series
    0404

Overview

Mfr description
0404-20-16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text