Overview
Mfr description
0702-12-12-12
Specifications
- Adapter TypeTee
- End 1 StyleMale JIC, Tube Bore in Inch
- End 1 Size3/4 in
- End 2 StyleMale JIC, Tube Bore in Inch
- End 2 Size3/4 in
- End 2 Thread1-1/16-12 UN
- MaterialSteel
- End 3 Size3/4 in
- End 3 StyleMale JIC, Tube Bore in Inch
- End 3 Thread1-1/16-12 UN
- End 4 StyleNot Applicable
- Series0702
- PlatingUnplated
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data