Motion
1404-06-04-SS
MP-FPS Straight
MI ITEM #02480831
MFR #1404-06-04-SS
Your Price$95.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MP-FPS Straight
MI ITEM #02480831
MFR #1404-06-04-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$95.36/each(List $131.59)

Overview

Mfr description
1404-06-04-SS

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Female Pipe Swivel
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPSM to NPTF
  • End 1 Size
    1/4 in, 3/8 in
  • End 1 Thread
    (NPTF) 1/4–18
  • End 2 Style
    Male Pipe Rigid
  • End 2 Size
    1/4 in, 3/8 in
  • End 1 Size Type
    1/4 NPTF
  • End 2 Thread
    (NPTF) 3/8–18
  • End 2 Size Type
    3/8 NPTF
  • Material
    Stainless Steel
  • Weight
    0.01 lbs
  • Description Keyword
    1/4 in Female Pipe Swivel x 3/8 in Male Pipe Rigid
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    1404

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text