Specifications
Dimensions
- End 1 Size2-1/2 in
- End 2 Size2-1/2 in
Details
- Adapter TypeStraight
- End 1 StyleFemale Pipe Swivel, Male Pipe
- End 1 Thread2-1/2-8 NPSM, 2-1/2-8 NPTF
- End 2 StyleFemale Pipe Swivel, Male Pipe
- End 2 Thread2-1/2-8 NPSM, 2-1/2-8 NPTF
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialBrass
- Series1404
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)