Specifications
Dimensions
- End 1 Size1-1/2 in
- End 2 Size1-1/2 in
Details
- Adapter TypeStraight
- End 1 StyleFemale Pipe Swivel, Female Pipe
- End 1 Thread1-1/2-11-1/2 NPSM, 1-1/2-11-1/2 NPTF
- End 2 StyleFemale Pipe Swivel, Female Pipe
- End 2 Thread1-1/2-11-1/2 NPSM, 1-1/2-11-1/2 NPTF
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- ManufacturerName (description attribute)Brennan
- MaterialStainless Steel
- Series1405
Overview
Mfr description
1405-24-24-SS