Motion
1700-12-20
1700-12-20 ADPTR STR MJ-CODE 61 FLANGE
MI ITEM #02480866
MFR #1700-12-20
Your Price$42.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1700-12-20 ADPTR STR MJ-CODE 61 FLANGE
MI ITEM #02480866
MFR #1700-12-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$42.15/each(List $58.18)

Overview

Mfr description
1700-12-20 ADPTR STR MJ-CODE 61 FLANGE

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Male JIC 37° Flare
  • Both Ends Gender Type
    Male to Flange
  • Both Ends Style/Type
    JIC 37° Flare to Flange
  • End 1 Size
    1-1/4 in, 3/4 in
  • End 1 Thread
    (SAE) 1-1/16–12
  • End 2 Style
    Code 61 Standard O-Ring Flange
  • End 2 Size
    1-1/4 in, 3/4 in
  • End 1 Size Type
    3/4 JIC 37°
  • End 2 Size Type
    1-1/4 in Flange
  • Material
    Steel
  • Weight
    0.63 lbs
  • Description Keyword
    3/4 in Male JIC 37° Flare x 1-1/4 in Code 61 Standard O-Ring Flange
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    1700
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text