Overview
Mfr description
1800-24-20 MJ-CODE 62 FLANGE STR TUBE
Specifications
- Adapter TypeStraight Adapter
- End 1 StyleMale JIC 37° Flare
- Both Ends Gender TypeMale to Flange
- Both Ends Style/TypeJIC 37° Flare to Flange
- End 1 Size1-1/2 in, 1-1/4 in
- End 1 Thread(SAE) 1-7/8–12
- End 2 StyleCode 62 Heavy O-Ring Flange
- End 2 Size1-1/2 in, 1-1/4 in
- End 1 Size Type1-1/2 JIC 37°
- End 2 Size Type1-1/4 in Flange
- MaterialSteel
- Weight1.69 lbs
- Description Keyword1-1/2 in Male JIC 37° Flare x 1-1/4 in Code 62 Heavy O-Ring Flange
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series1800
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data