Motion
2403-04-03-SS
MJ-MJ Straight
MI ITEM #02480900
MFR #2403-04-03-SS
Price$219.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MJ-MJ Straight
MI ITEM #02480900
MFR #2403-04-03-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$219.07/each

Specifications

Dimensions

  • End 1 Size
    1/4 in, 3/16 in
  • End 2 Size
    1/4 in, 3/16 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male JIC
  • End 1 Thread
    3/8-24 UNF, 7/16-20 UNF
  • End 2 Style
    Male JIC
  • End 2 Thread
    3/8-24 UNF, 7/16-20 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Stainless Steel
  • Series
    2403

Overview

Mfr description
2403-04-03-SS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text