Specifications
Dimensions
- End 1 Size1/2 in, 3/4 in
- End 1 Size Type1/2 JIC 37°, 3/4 JIC 37°
- End 2 Size1/2 in, 3/4 in
- End 2 Size Type1/2 JIC 37°, 3/4 JIC 37°
- Weight0.28 lbs
Details
- Adapter TypeStraight Adapter
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeJIC 37° Flare to JIC 37° Flare
- Description Keyword3/4 in Male JIC 37° Flare x 1/2 in Male JIC 37° Flare
- End 1 StyleMale JIC 37° Flare
- End 1 Thread(SAE) 1-1/16–12
- End 2 StyleMale JIC 37° Flare
- End 2 Thread(SAE) 3/4–16
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialStainless Steel
- Series2403
Overview
Mfr description
2403-12-08-SS