Motion
2403-16-06
2403-16-06 STRAIGHT MJ-MJ
MI ITEM #02480909
MFR #2403-16-06
Your Price$63.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2403-16-06 STRAIGHT MJ-MJ
MI ITEM #02480909
MFR #2403-16-06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$63.30/each(List $87.35)

Overview

Mfr description
2403-16-06 STRAIGHT MJ-MJ

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Male JIC 37° Flare
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to JIC 37° Flare
  • End 1 Size
    1 in, 3/8 in
  • End 1 Thread
    (SAE) 1-5/16–12
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Size
    1 in, 3/8 in
  • End 1 Size Type
    1 JIC 37°, 3/8 JIC 37°
  • End 2 Thread
    (SAE) 9/16–18
  • End 2 Size Type
    1 JIC 37°, 3/8 JIC 37°
  • Material
    Steel
  • Weight
    0.01 lbs
  • Description Keyword
    1 in Male JIC 37° Flare x 3/8 in Male JIC 37° Flare
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    2403
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text