Overview
Mfr description
2403-16-08-SS
Specifications
- Adapter TypeStraight
- End 1 StyleMale JIC
- End 1 Size1 in, 1/2 in
- ManufacturerName (description attribute)Brennan
- End 1 Thread1-5/16-12 UN, 3/4-16 UNF
- End 2 StyleMale JIC
- End 2 Size1 in, 1/2 in
- End 2 Thread1-5/16-12 UN, 3/4-16 UNF
- MaterialStainless Steel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series2403
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data