Specifications
Dimensions
- End 1 Size1/8 in, 3/16 in
- End 2 Size1/8 in, 3/16 in
Details
- Adapter TypeStraight
- End 1 StyleMale JIC
- End 1 Thread3/8-24 UNF, 5/16-24 UNF
- End 2 StyleMale JIC
- End 2 Thread3/8-24 UNF, 5/16-24 UNF
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- ManufacturerName (description attribute)Brennan
- MaterialSteel
- PlatingTrivalent Zinc
- Series2403
Overview
Mfr description
2403-LH-03-02