Overview
Mfr description
2403-LH-06-04
Specifications
- Adapter TypeStraight
- End 1 StyleMale JIC
- End 1 Size1/4 in, 3/8 in
- ManufacturerName (description attribute)Brennan
- End 1 Thread7/16-20 UNF, 9/16-18 UNF
- End 2 StyleMale JIC
- End 2 Size1/4 in, 3/8 in
- End 2 Thread7/16-20 UNF, 9/16-18 UNF
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series2403
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data