Specifications
Dimensions
- End 1 Size1/2 in, 1/4 in
- End 2 Size1/2 in, 1/4 in
Details
- Adapter TypeStraight
- End 1 StyleMale JIC
- End 1 Thread3/4-16 UNF, 7/16-20 UNF
- End 2 StyleMale JIC
- End 2 Thread3/4-16 UNF, 7/16-20 UNF
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- ManufacturerName (description attribute)Brennan
- MaterialSteel
- PlatingTrivalent Zinc
- Series2403
Overview
Mfr description
2403-LH-08-04 MJ-MJ LG HEX ST