Motion
2403-LH-10-04
MJ-MJ St Lg Hex
MI ITEM #02480925
MFR #2403-LH-10-04
Price$27.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MJ-MJ St Lg Hex
MI ITEM #02480925
MFR #2403-LH-10-04

Mfr description
2403-LH-10-04
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.33/each

Specifications

Dimensions

  • End 1 Size
    1/4 in, 5/8 in
  • End 2 Size
    1/4 in, 5/8 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male JIC
  • End 1 Thread
    7/16-20 UNF, 7/8-14 UNF
  • End 2 Style
    Male JIC
  • End 2 Thread
    7/16-20 UNF, 7/8-14 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    2403

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)