Motion
2404-12-04-SS
Straight Adapter - 3/4 in Male JIC 37° Flare x 1/4 in Male Pipe Rigid, Stainless Steel
Mi Item #02480938
MFR #2404-12-04-SS
Price$82.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 3/4 in Male JIC 37° Flare x 1/4 in Male Pipe Rigid, Stainless Steel
Mi Item #02480938
MFR #2404-12-04-SS

Mfr description
2404-12-04-SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$82.30/each

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • End 1 Size Type
    1/4 NPTF, 3/4 JIC 37°
  • End 2 Size
    1/4 in
  • End 2 Size Type
    1/4 NPTF, 3/4 JIC 37°
  • Weight
    0.25 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to NPTF, NPTF to JIC 37° Flare
  • Description Keyword
    3/4 in Male JIC 37° Flare x 1/4 in Male Pipe Rigid
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Thread
    (SAE) 1-1/16–12
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1/4–18
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    2404
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)