Overview
Mfr description
2404-14-12-SS
Specifications
- Adapter TypeStraight
- End 1 StyleMale JIC, Male Pipe
- End 1 Size3/4 in, 7/8 in
- ManufacturerName (description attribute)Brennan
- End 1 Thread1-3/16-12 UN, 3/4-14 NPTF
- End 2 StyleMale JIC, Male Pipe
- End 2 Size3/4 in, 7/8 in
- End 2 Thread1-3/16-12 UN, 3/4-14 NPTF
- MaterialStainless Steel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series2404
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data