Motion
2404-16-06-SS
MJ-MP Straight
MI ITEM #02480941
MFR #2404-16-06-SS
Your Price$509.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MJ-MP Straight
MI ITEM #02480941
MFR #2404-16-06-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$509.46/each(List $703.05)

Overview

Mfr description
2404-16-06-SS

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Male JIC, Male Pipe
  • End 1 Size
    1 in, 3/8 in
  • ManufacturerName (description attribute)
    Brennan
  • End 1 Thread
    1-5/16-12 UN, 3/8-18 NPTF
  • End 2 Style
    Male JIC, Male Pipe
  • End 2 Size
    1 in, 3/8 in
  • End 2 Thread
    1-5/16-12 UN, 3/8-18 NPTF
  • Material
    Stainless Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    2404

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text