Motion
2404-LL-08-06-SS

BRENNAN INDUSTRIES INC
2404-LL-08-06-SS

2404-LL-08-06-SS
MI ITEM #02480955
MFR #2404-LL-08-06-SS
Price$188.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
2404-LL-08-06-SS

2404-LL-08-06-SS
MI ITEM #02480955
MFR #2404-LL-08-06-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$188.75/each

Specifications

Dimensions

  • End 1 Size
    1/2 in, 3/8 in
  • End 2 Size
    1/2 in, 3/8 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male JIC, Male Pipe
  • End 1 Thread
    3/4-16 UNF, 3/8-18 NPTF
  • End 2 Style
    Male JIC, Male Pipe
  • End 2 Thread
    3/4-16 UNF, 3/8-18 NPTF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Stainless Steel
  • Series
    2404

Overview

Mfr description
2404-LL-08-06-SS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text