Motion
2405-04-08-SS
MJ-FP Straight
MI ITEM #02480958
MFR #2405-04-08-SS
Your Price$163.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MJ-FP Straight
MI ITEM #02480958
MFR #2405-04-08-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$163.18/each(List $225.19)

Overview

Mfr description
2405-04-08-SS

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Female Pipe Rigid
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPTF to JIC 37° Flare
  • End 1 Size
    1/2 in, 1/4 in
  • End 1 Thread
    (NPTF) 1/2–14
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Size
    1/2 in, 1/4 in
  • End 1 Size Type
    1/2 NPTF
  • End 2 Thread
    (SAE) 7/16–20
  • End 2 Size Type
    1/4 JIC 37°
  • Material
    Stainless Steel
  • Weight
    0.12 lbs
  • Description Keyword
    1/2 in Female Pipe Rigid x 1/4 in Male JIC 37° Flare
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    2405

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text