Motion
2406-12-16-SS
Reducer - 3/4 in Female JIC 37° Flare x 1 in Male JIC 37° Flare, Stainless Steel
Mi Item #02480979
MFR #2406-12-16-SS
Price$172.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reducer - 3/4 in Female JIC 37° Flare x 1 in Male JIC 37° Flare, Stainless Steel
Mi Item #02480979
MFR #2406-12-16-SS

Mfr description
2406-12-16-SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$172.51/each

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • End 1 Size Type
    3/4 JIC 37°
  • End 2 Size
    1 in
  • End 2 Size Type
    1 JIC 37°
  • Weight
    0.01 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    JIC 37° Flare to JIC 37° Flare
  • Description Keyword
    3/4 in Female JIC 37° Flare x 1 in Male JIC 37° Flare
  • End 1 Style
    Female JIC 37° Flare
  • End 1 Thread
    (SAE) 1-1/16–12
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Thread
    (SAE) 1-5/16–12
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    2406
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)