Specifications
Dimensions
- End 1 Size1 in, 5/8 in
- End 2 Size1 in, 5/8 in
Details
- Adapter TypeStraight
- End 1 StyleFemale JIC, Male JIC
- End 1 Thread1-5/16-12 UN, 7/8-14 UNF
- End 2 StyleFemale JIC, Male JIC
- End 2 Thread1-5/16-12 UN, 7/8-14 UNF
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialStainless Steel
- Series2406
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)