Overview
Mfr description
2406-24-08-SS
Specifications
- Adapter TypeStraight
- End 1 StyleFemale JIC, Male JIC
- End 1 Size1-1/2 in, 1/2 in
- ManufacturerName (description attribute)Brennan
- End 1 Thread1-7/8-12 UN, 3/4-16 UNF
- End 2 StyleFemale JIC, Male JIC
- End 2 Size1-1/2 in, 1/2 in
- End 2 Thread1-7/8-12 UN, 3/4-16 UNF
- MaterialStainless Steel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series2406
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data