Specifications
Dimensions
- End 1 Size1-1/2 in, 3/4 in
- End 2 Size1-1/2 in, 3/4 in
Details
- Adapter TypeStraight
- End 1 StyleFemale JIC, Male JIC
- End 1 Thread1-1/16-12 UN, 1-7/8-12 UN
- End 2 StyleFemale JIC, Male JIC
- End 2 Thread1-1/16-12 UN, 1-7/8-12 UN
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- ManufacturerName (description attribute)Brennan
- MaterialStainless Steel
- Series2406