Motion
2408-20-SS
Plug - 1-1/4 in Male JIC 37° Flare, (SAE) 1-5/8–12 Thread, Stainless Steel
Mi Item #02480995
MFR #2408-20-SS
Price$154.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plug - 1-1/4 in Male JIC 37° Flare, (SAE) 1-5/8–12 Thread, Stainless Steel
Mi Item #02480995
MFR #2408-20-SS

Mfr description
2408-20-SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$154.56/each

Specifications

Dimensions

  • End 1 Size
    1-1/4 in
  • Weight
    0.82 lbs

Details

  • Adapter Type
    Plug
  • Description Keyword
    1-1/4 in Male JIC 37° Flare
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Thread
    (SAE) 1-5/8–12
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    2408
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)