Motion
2408-32-SS
Male JIC Plug - 2-1/2-12 UN Thread, Stainless Steel
MI ITEM #02480997
MFR #2408-32-SS
Your Price$543.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male JIC Plug - 2-1/2-12 UN Thread, Stainless Steel
MI ITEM #02480997
MFR #2408-32-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$543.32/each(List $782.38)

Overview

Mfr description
2408-32-SS

Specifications

  • Adapter Type
    Plug
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Size
    2 in
  • End 1 Thread
    (SAE) 2-1/2–12
  • Material
    Stainless Steel
  • Weight
    1.72 lbs
  • Description Keyword
    2 in Male JIC 37° Flare
  • End 2 Style
    Non Applicable
  • Series
    2408
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text