Motion
2501-08-16-SS
2501-08-16-SS
MI ITEM #02481010
MFR #2501-08-16-SS
Your Price$445.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2501-08-16-SS
MI ITEM #02481010
MFR #2501-08-16-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$445.08/each(List $614.21)

Overview

Mfr description
2501-08-16-SS

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male JIC 37° Flare
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to NPTF, NPTF to JIC 37° Flare
  • End 1 Size
    1 in, 1/2 in
  • End 1 Thread
    (SAE) 3/4–16
  • End 2 Style
    Male Pipe Rigid
  • End 2 Size
    1 in, 1/2 in
  • End 1 Size Type
    1 NPTF, 1/2 JIC 37°
  • End 2 Thread
    (NPTF) 1–11-1/2
  • End 2 Size Type
    1 NPTF, 1/2 JIC 37°
  • Material
    Stainless Steel
  • Weight
    1.81 lbs
  • Description Keyword
    1/2 in Male JIC 37° Flare x 1 in Male Pipe Rigid
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    2501

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text