Overview
Mfr description
2501-L-04-04-SS
Specifications
- Adapter Type90° Elbow
- End 1 StyleMale JIC, Male Pipe
- End 1 Size1/4 in
- ManufacturerName (description attribute)Brennan
- End 1 Thread1/4-18 NPTF, 7/16-20 UNF
- End 2 StyleMale JIC, Male Pipe
- End 2 Size1/4 in
- End 2 Thread1/4-18 NPTF, 7/16-20 UNF
- MaterialStainless Steel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series2501
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data