Motion
2502-04-08-SS
2502-04-08-SS
MI ITEM #02481027
MFR #2502-04-08-SS
Price$540.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2502-04-08-SS
MI ITEM #02481027
MFR #2502-04-08-SS

Mfr description
2502-04-08-SS
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$540.31/each

Specifications

Dimensions

  • End 1 Size
    1/2 in, 1/4 in
  • End 2 Size
    1/2 in, 1/4 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Female Pipe, Male JIC
  • End 1 Thread
    1/2-14 NPTF, 7/16-20 UNF
  • End 2 Style
    Female Pipe, Male JIC
  • End 2 Thread
    1/2-14 NPTF, 7/16-20 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Stainless Steel
  • Series
    2502

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)