Overview
Mfr description
2502-05-04-SS
Specifications
- Adapter Type90° Elbow
- End 1 StyleFemale Pipe, Male JIC
- End 1 Size1/4 in, 5/16 in
- ManufacturerName (description attribute)Brennan
- End 1 Thread1/2-20 UNF, 1/4-18 NPTF
- End 2 StyleFemale Pipe, Male JIC
- End 2 Size1/4 in, 5/16 in
- End 2 Thread1/2-20 UNF, 1/4-18 NPTF
- MaterialStainless Steel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series2502
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data