Specifications
Dimensions
- End 1 Size1/8 in, 3/16 in
- End 2 Size1/8 in, 3/16 in
- End 3 Size1/8 in;3/16 in
Details
- Adapter TypeTee
- End 1 StyleMale JIC, Male Pipe
- End 1 Thread3/8-24 UNF
- End 2 StyleMale JIC, Male Pipe
- End 2 Thread3/8-24 UNF
- End 3 StyleMale JIC, Male Pipe
- End 3 Thread1/8-27 NPTF
- End 4 StyleNot Applicable
- MaterialStainless Steel
- Series2601
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)