Overview
Mfr description
2601-04-04-06-SS
Specifications
- Adapter TypeTee
- End 1 StyleMale JIC, Male Pipe
- End 1 Size1/4 in, 3/8 in
- End 1 Thread7/16-20 UNF
- End 2 StyleMale JIC, Male Pipe
- End 2 Size1/4 in, 3/8 in
- End 2 Thread7/16-20 UNF
- MaterialStainless Steel
- End 3 Size3/8 in;1/4 in
- End 3 StyleMale JIC, Male Pipe
- End 3 Thread3/8-18 NPTF
- End 4 StyleNot Applicable
- Series2601
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data