Overview
Mfr description
2601-05-05-04-SS
Specifications
- Adapter TypeTee
- End 1 StyleMale JIC, Male Pipe
- End 1 Size1/4 in, 5/16 in
- End 1 Thread1/2-20 UNF
- End 2 StyleMale JIC, Male Pipe
- End 2 Size1/4 in, 5/16 in
- End 2 Thread1/2-20 UNF
- MaterialStainless Steel
- End 3 Size1/4 in;5/16 in
- End 3 StyleMale JIC, Male Pipe
- End 3 Thread1/4-18 NPTF
- End 4 StyleNot Applicable
- Series2601
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data