Motion
2601-06-06-04-B

BRENNAN INDUSTRIES INC
2601-06-06-04-B

Tee - 3/8 in Male JIC 37° Flare x 3/8 in Male JIC 37° Flare x 1/4 in Male Pipe Rigid
MI ITEM #02481057
MFR #2601-06-06-04-B
Your Price$50.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
2601-06-06-04-B

Tee - 3/8 in Male JIC 37° Flare x 3/8 in Male JIC 37° Flare x 1/4 in Male Pipe Rigid
MI ITEM #02481057
MFR #2601-06-06-04-B

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$50.11/each(List $69.14)

Overview

Mfr description
2601-06-06-04-B

Specifications

  • Adapter Type
    Tee
  • End 1 Style
    Male JIC, Male Pipe
  • End 1 Size
    1/4 in, 3/8 in
  • End 1 Thread
    9/16-18 UNF
  • End 2 Style
    Male JIC, Male Pipe
  • End 2 Size
    1/4 in, 3/8 in
  • End 2 Thread
    9/16-18 UNF
  • End 3 Style
    Male JIC, Male Pipe
  • End 3 Size
    1/4 in;3/8 in
  • End 3 Thread
    1/4-18 NPTF
  • Material
    Brass
  • Description Keyword
    3/8 in Male JIC 37° Flare x 3/8 in Male JIC 37° Flare x 1/4 in Male Pipe Rigid
  • End 4 Style
    Not Applicable
  • Series
    2601
  • Weight
    0.14 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text